Product Detail

URL:

Item# : EA993BL-4

Description : Hydraulic Jack [2-level]

Catalog Correction

25/12/08 It cannot be used in landscape orientation. The information in the separate notes is incorrect. (No.56 No.57 1115)

Spec

High lifting is available from a low position.
Capacity 4t
Lowest 150mm
Maximum 340mm
Weight 4.4kg
Horizontal use is also possible. (The horizontal stroke is 50% due to the amount of oil.)
Additional explanation
Catalog Price (JPY)

¥ 32,300 (Excluding tax)/¥ 35,530(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 12:59 Currently)

Update
Catalog Page Page 0289
Relational Items
EA993BL-1.5 Hydraulic Jack [2-level]
EA993BL-4 Hydraulic Jack [2-level]
EA993BL-10 Hydraulic Jack [2-level]
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG
Drawings
  1. PDF
Manufacturer’s instruction manual(Japanese)
  1. PDF
Catalog