Item# : EA993BT-20
Description : Transmission Jack
Spec
| Assembled by customer |
|||
| Max load-450kg |
|||
| Max lift height-830 to 1,750mm |
|||
| Dim.-800 x 800 x 830(H)mm |
|||
| Table incline angle-Front: 30°, Rear: 15°, Side: 15° |
|||
| Weight-62kg |
|||
| Steel |
|||
| Foot pump type |
|||
| This transmission jack has a table plate that is low in the minimum height, high in the lift height and can be tilt back and forth and laterally, facilitating the mounting and dismounting of a transaxle and transmission. |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 190,000 (Excluding tax)/¥ 209,000(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/15 21:13 Currently) |
||||
| Catalog Page | Page 0301 | ||||