Item# : EA993EL-36
Description : Hydraulic Cylinder
This product is no longer available. Please refer to replacement item below.
Spec
Maximum operation pressure-70MPa
|
A unit of 50 tons or more is equipped with the lifting handle as the standard.
|
A female coupler socket for hydraulic cylinder is included.
|
An additional male coupler plug is required to connect the hydraulic cylinder to a high pressure hose.(Refer to page 912.)
|
Oil pump (EA993EG-1, -3), hydraulic hose (EA993EH-2, -5), male coupler (EA993EH-50) (page 912) (separately sold)
|
Refer to the table on the right for further details.
|
Capacity(OD) |
23t(85.7)
|
Minimum length |
374.7
|
Stroke(mm) |
260.4
|
Requiredoil volume(cc) |
865.4
|
Maxheight(mm) |
635
|
External threaddim.(Inch) |
3.5/16-12 |
Catalog Price (JPY) |
¥
84,000
(Excluding tax)/¥
92,400(Tax including)
|
Quantity of stock |
Latest stock:0
(2025/07/10 08:39 Currently)
|
Documents
Specification |
-
|
Connection diagram |