Product Detail

URL:

Item# : EA993EV-11

Description : 11t Inflatable Jack

This product is no longer available. Please refer to replacement item below.

Spec

Max. air pressure-Approx.0.8MPa
Material-aramid(body)
Use for air or nitrogen gas.
The connection will vary depending on the gas used.
Capacity(t)-11
Stroke(mm)-25.4 to 190
Size(mm)-381x381
Weight-6.4kg
Additional explanation
Catalog Price (JPY)

¥ 268,700 (Excluding tax)/¥ 295,570(Tax including)

Quantity of stock

Latest stock:0

(2026/11/21 13:07 Currently)

Update
Catalog Page Page 1710
Relational Items
EA993EV-11 11t Inflatable Jack
EA993EV-19 19t Inflatable Jack
EA993EV-29 29t Inflatable Jack
Web catalog image

Documents

Specification
  1. PDF
Instruction manual(Japanese)