Product Detail

URL:

Item# : EA993EV-19

Description : 19t Inflatable Jack

Spec

Max. air pressure-Approx.0.8MPa
Material-aramid(body)
Use for air or nitrogen gas.
The connection will vary depending on the gas used.
Capacity(t)-19
Stroke(mm)-25.4 to 240
Size(mm)-508x508
Weight-11.4kg
Additional explanation
Catalog Price (JPY)

¥ 397,600 (Excluding tax)/¥ 437,360(Tax including)

Quantity of stock

Latest stock:1

(2026/11/21 12:59 Currently)

Update
Catalog Page Page 1710
Relational Items
EA993EV-11 11t Inflatable Jack
EA993EV-19 19t Inflatable Jack
EA993EV-29 29t Inflatable Jack
Web catalog image

Documents

Specification
  1. PDF
Instruction manual(Japanese)