Product Detail

URL:

Item# : EA995AA-10D

Description : Pedal Operated Waste Basket

Spec

Material-Body: stainless steel, Inside container: polypropylene
Convenient and hygienic foot pedal type dustbin. You do not need to use your hand to open the lid.
With inside container, handle
Weight--10C: 0.75kg, -10D: 1kg, -10E: 1.6kg, -10F: 3kg, -10L: 3.2kg
Capacity 5L
Dim. (mm) Dia. 205 x 290(H)
Additional explanation
Catalog Price (JPY)

¥ 5,390 (Excluding tax)/¥ 5,929(Tax including)

Quantity of stock

Latest stock:3

(2026/11/15 22:50 Currently)

Update
Catalog Page Page 2402
Relational Items
EA995AA-10C Pedal Operated Waste Basket
EA995AA-10D Pedal Operated Waste Basket
EA995AA-10E Pedal Operated Waste Basket
EA995AA-10F Pedal Operated Waste Basket
EA995AA-10L Pedal Operated Waste Basket
Web catalog image

Documents

ESCO dimentional drawing
  1. IMG