Item# : EA995AA-10E
Description : Pedal Operated Waste Basket
Spec
| Material-Body: stainless steel, Inside container: polypropylene |
|||
| Convenient and hygienic foot pedal type dustbin. You do not need to use your hand to open the lid. |
|||
| With inside container, handle |
|||
| Weight--10C: 0.75kg, -10D: 1kg, -10E: 1.6kg, -10F: 2.3kg, -10L: 3.2kg |
|||
| Capacity | 12L |
Dim. (mm) | Dia. 250 x 395(H) |
|---|---|---|---|
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,760 (Excluding tax)/¥ 8,536(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:4 (2026/11/15 22:54 Currently) |
||||
| Catalog Page | Page 2402 | ||||