Item# : EA996XP-3C
Description : Rainwear
Spec
| Size | LL |
Material | Table :Polyester 100% (PVC Laminate ), Back :Polyester 100%(Mesh ) |
|---|---|---|---|
| Foot | Collar Back Receipt Type |
Water | 10,000mmH2O |
| Color | Navy |
Suitable height | 175 to 185cm |
| Suitable chest girth | 96 to 104cm |
Suitable waist | 86 to 96cm |
| Adopted \"PVC clear guard\" which improves safety with good visibility. |
|||
| Back Reflection Print,Adopt design reflex to increase the safety in the center of the back.It brightens brightly and shows its power at night and in bad weather. |
|||
| The cuffs are deep and cover the gloves firmly. |
|||
| The flap inside the front zipper shuts out the entry of water drops. |
|||
| Easy adjustment of hem opening with button.Prevent entrainment of bicycles and other guards as well as guiding of water drops and muddy water jumping up. |
|||
| Top and bottom set | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 4,400 (Excluding tax)/¥ 4,840(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/11/07 11:42 Currently) |
||||
| Catalog Page | Page 2214 | ||||
Replacement Items
|
|
| Relational Items |
|---|
| EA996XP-1C Rainwear |
| EA996XP-2C Rainwear |
| EA996XP-3C Rainwear |
| EA996XP-4C Rainwear |