Product Detail

URL:

Item# : EA996XP-4C

Description : Rainwear

Spec

Size 3L
Material Table :Polyester 100%
(PVC Laminate ),
Back :Polyester 100%(Mesh )
Foot Collar Back Receipt Type
Water 10,000mmH2O
Color Navy
Suitable height 175 to 185cm
Suitable chest girth 102 to 110cm
Suitable waist 94 to 104cm
Adopted \"PVC clear guard\" which improves safety with good visibility.
Back Reflection Print,Adopt design reflex to increase the safety in the center of the back.It brightens brightly and shows its power at night and in bad weather.
The cuffs are deep and cover the gloves firmly.
The flap inside the front zipper shuts out the entry of water drops.
Easy adjustment of hem opening with button.Prevent entrainment of bicycles and other guards as well as guiding of water drops and muddy water jumping up.
Top and bottom set
Additional explanation
Catalog Price (JPY)

¥ 4,400 (Excluding tax)/¥ 4,840(Tax including)

Quantity of stock

Latest stock:3

(2026/11/07 11:32 Currently)

Update
Catalog Page Page 2214

Replacement Items

EA996XZ-24B
Relational Items
EA996XP-1C Rainwear
EA996XP-2C Rainwear
EA996XP-3C Rainwear
EA996XP-4C Rainwear
Web catalog image

Documents

Flyer