Item# : EA997KA-11
Description : Cartridge Filter
Spec
| Usage | General industrial water, Chemicals, Various solvents, Synthetic resin ・Painting etc. |
Material | Filter Material :PP Core :PP |
|---|---|---|---|
| Filtration Accuracy | 200μm |
Full length | 250mm |
| Max. service temperature | 80℃ |
||
| Thread Winding Type | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 650 (Excluding tax)/¥ 715(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:66 (2026/11/20 06:23 Currently) |
||||
| Catalog Page | Page 1071 | ||||