Product Detail

URL:

Item# : EA997KA-22

Description : Cartridge Filter

Spec

Usage General industrial water, Chemicals, Various solvents, Synthetic resin ・Painting etc.
Material Filter Material :PP
Core :PP
Filtration Accuracy 1μm
Full length 500mm
Max. service temperature 80℃
Thread Winding Type
Additional explanation
Catalog Price (JPY)

¥ 1,300 (Excluding tax)/¥ 1,430(Tax including)

Quantity of stock

Latest stock:17

(2026/11/20 06:31 Currently)

Update
Catalog Page Page 1071
Relational Items
EA997KA-1 Cartridge Filter
EA997KA-2 Cartridge Filter
EA997KA-3 Cartridge Filter
EA997KA-4 Cartridge Filter
EA997KA-5 Cartridge Filter
EA997KA-6 Cartridge Filter
EA997KA-7 Cartridge Filter
EA997KA-8 Cartridge Filter
EA997KA-9 Cartridge Filter
EA997KA-10 Cartridge Filter
EA997KA-11 Cartridge Filter
EA997KA-21 Cartridge Filter
EA997KA-22 Cartridge Filter
EA997KA-23 Cartridge Filter
EA997KA-24 Cartridge Filter
EA997KA-25 Cartridge Filter
EA997KA-26 Cartridge Filter
EA997KA-27 Cartridge Filter
EA997KA-28 Cartridge Filter
EA997KA-29 Cartridge Filter
EA997KA-30 Cartridge Filter
EA997KA-31 Cartridge Filter