Item# : EA997MH-2
Description : Air Vent for Inner Wall [Push Type]
This product is no longer available. Please refer to replacement item below.
Spec
Equipped with an outside air cleaning filter as standard and switchable from fully-closed to half-open to fully-open with each push.
|
Plastic nets are installed as standard.
|
The cover is equipped with the heat-insulation sheet on the back to reduce dew condensation from temperature differences between the outside air and the inside of the room.
|
Material-ABS resin
|
Spec. |
Register main body
|
Applicable pipe |
LP-150 special (150 x 158)
|
Dim. (mm) |
190 x 90 x 80 |
|
|
Catalog Price (JPY) |
¥
2,240
(Excluding tax)/¥
2,464(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/15 05:48 Currently)
|
Catalog Page |
Page 0042
|
Replacement Items
Documents
Specification |
-
|
Catalog |