Product Detail

URL:

Item# : EA997PA-10

Description : Air Filter

Spec

Thickness-PA-8: 8±2mmPA-10: 10±2mmPA-20: 20±3mm
Material-Polyester,Modacrylic
Standard air velocity-2.5m/s
Optimal for external air processing and as a pre-filter for a neutral filter
It can be cleaned several times and can be recycled with ease.
It can also be used inautomatic winding airfilter units. (PA-20 only)
Average filtering effectiveness-PA-8: 63%PA-10: 73%PA-20: 82%
Dim. 1600mm x 30m
Weight (kg) 14.7
Additional explanation
Catalog Price (JPY)

¥ 188,000 (Excluding tax)/¥ 206,800(Tax including)

Quantity of stock

Latest stock:1

(2026/11/03 14:36 Currently)

Update
Catalog Page Page 1430
Relational Items
EA997PA-8 Air Filter
EA997PA-10 Air Filter
EA997PA-14
EA997PA-20 Air Filter
Web catalog image

Documents

Catalog
  1. IMG