Item# : EA997RY-101
Description : Fatigue Reduction Mat
Spec
Material-NBR, polyurethane
|
Thickness-Approx. 17mm
|
Resistant to water and oil. Friction force of emboss pattern enhances the non-slip effect.
|
Antibacterial agent is mixed. It is excellent in oil, and weather resistance.
|
Tensile strength is strong and it is excellent in thermal stability.
|
Edge cutting with the inclination of 45° prevents tripping.
|
Body pressure is effectively absorbed and distributed. It reduces fatigue in standing work.
|
Dim. (mm)-450 x 750
|
| Without hole |
| Catalog Price (JPY) |
¥
6,390
(Excluding tax)/¥
7,029(Tax including)
|
| Quantity of stock |
Latest stock:16
(2026/11/04 22:54 Currently)
|
| Catalog Page |
Page 2032
|
Product movie
Documents
| Catalog |