Product Detail

URL:

Item# : EA997RY-103

Description : Fatigue Reduction Mat

Spec

Material-NBR, polyurethane
Thickness-Approx. 17mm
Resistant to water and oil. Friction force of emboss pattern enhances the non-slip effect.
Antibacterial agent is mixed. It is excellent in oil, and weather resistance.
Tensile strength is strong and it is excellent in thermal stability.
Edge cutting with the inclination of 45° prevents tripping.
Body pressure is effectively absorbed and distributed. It reduces fatigue in standing work.
Dim. (mm)-900×1500
Without hole
Additional explanation
Catalog Price (JPY)

¥ 22,000 (Excluding tax)/¥ 24,200(Tax including)

Quantity of stock

Latest stock:4

(2026/11/04 22:59 Currently)

Update
Catalog Page Page 2032
Relational Items
EA997RY-101 Fatigue Reduction Mat
EA997RY-102 Fatigue Reduction Mat
EA997RY-103 Fatigue Reduction Mat
Web catalog image

Product movie

Documents

Catalog
  1. PDF
  2. PDF