Item# : EA997XR-105
Description : Foaming Seal Material
Spec
| Material | EPDM foam |
||
|---|---|---|---|
| With Adhesive |
|||
| It is excellent in durability weather resistance cold resistance heat resistance (-20 to 100℃) chemical resistance. |
|||
| Because it is flexible material it is easy to compress and excellent watertightness and airtightness characteristics can be obtained. |
|||
| The compressive load is small and the structure is not deformed after joint filling. |
|||
| Cars: For sealing around window lamps Residential: For sealing the exterior and interior walls |
|||
| A closed-cell foam is a low VOC type |
|||
| Size | 500 x 500mm |
Thickness | 5mm |
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,140 (Excluding tax)/¥ 3,454(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/02/14 19:07 Currently) |
||||
| Catalog Page | Page 1417 | ||||
| Relational Items |
|---|
| EA997XR-105 Foaming Seal Material |
| EA997XR-110 Foaming Seal Material |