Product Detail

URL:

Item# : EA997XR-110

Description : Foaming Seal Material

This product is no longer available. Please refer to replacement item below.

Spec

Material EPDM Foaming
With adhesive
Great durability 、weather-resistant 、cold-resistant heat-resistant (-20~100℃)、chemical-resistant
Because it is made of a flexible material it is easily compressed and provides excellent watertight and airtight properties.
It has a small compression load so it does not deform structures after joint filling.
Automobile :For sealing window ・around lamp 、
Housing :For sealing inside and outer wall ・exterior part
Independence air bubble form is low VOC type
Size 500×500mm
Thickness 10mm
Additional explanation
Catalog Price (JPY)

¥ 4,320 (Excluding tax)/¥ 4,752(Tax including)

Quantity of stock

Latest stock:0

(2026/02/14 20:32 Currently)

Update

Replacement Items

EA997XR-105
Relational Items
EA997XR-105 Foaming Seal Material
EA997XR-110 Foaming Seal Material