Item# : EA141A-101
Description : [Stainless Steel] Male Threaded Stem
Spec
Material-SUS304 |
|||
Maximum operating pressure | 3.45MPa |
||
---|---|---|---|
Service temperature--50 to 150℃ |
|||
Screw dim. | PT1/8” |
Shank dia. | 5mm |
Suitable inner diameter※ | 4mm |
||
※Depending on a material of the hose, A suitable inner diameter of the hose makes a few error. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,040 (Excluding tax)/¥ 1,144(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:59 (2024/06/15 10:25 Currently) |
||||
Catalog Page | Page 1100 |