Item# : EA141A-105
Description : [Stainless Steel] Male Threaded Stem
Spec
Material-SUS304 |
|||
Maximum operating pressure | 3.45MPa |
||
---|---|---|---|
Service temperature--50 to 150℃ |
|||
Screw dim. | PT1/8” |
Shank dia. | 8mm |
Suitable inner diameter※ | 7mm |
||
※Depending on a material of the hose, A suitable inner diameter of the hose makes a few error. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 870 (Excluding tax)/¥ 957(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:14 (2024/06/08 10:42 Currently) |
||||
Catalog Page | Page 1100 |