Item# : EA141A-137
Description : Male Threaded Stem [Stainless Steel]
Spec
Material-SUS304 |
|||
Maximum operating pressure | 3.45MPa |
||
---|---|---|---|
Service temperature--50 to 150℃ |
|||
Screw dim. | PT1/2” |
Shank dia. | 19mm |
Suitable inner diameter※ | 18mm |
||
※Depending on a material of the hose, A suitable inner diameter of the hose makes a few error. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 1,580 (Excluding tax)/¥ 1,738(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:29 (2024/06/18 12:01 Currently) |
||||
Catalog Page | Page 1100 |