Item# : EA315GH-1A
Description : Inverter DC semi-automatic Welding Machine
This product is no longer available. Please refer to replacement item below.
Spec
Rated Input Voltage |
200V
|
Rated Input Current |
20A
|
Rated Frequency |
50Hz/60Hz
|
Input Volume |
4.0k VA/2.5kW
|
Rated Output Current |
120A
|
No-Load Voltage |
30V
|
Rating Usage Rate |
40%
|
Working Wire Dia. |
Dia 0.6/0.8/0.9mm
|
Welding Board Thickness |
1.0 to 5.0mm
|
Size |
230(W)x480(D)x360(H)mm
|
Weight |
Body 6.5kg(Total Weight :8.0Kg)
|
Accessories |
Torch Cable 2m、Ground Wire Clip Adapted Cable 3m、Dia 0.9 Tip、Input Cable (3 Cores )2.0m㎡-3m、Nozzle 、Wire Sample Dia 0.9
|
Usage rate is increased, Stable welding ・ By inverter control, stable welding is possible even voltage drops.・ Reduction in size and weight ・ Countermeasures for various EMC have been finished.・ Output adjustment with dial・ All-in-one system by incorporating the wire advancing/supply part |
Catalog Price (JPY) |
¥
99,300
(Excluding tax)/¥
109,230(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/05/17 15:55 Currently)
|
Catalog Page |
Page 0080
|
Replacement Items
Documents
Flyer |