Item# : EA315GH-2
Description : Inverter DC semi-automatic Welding Machine
This product is no longer available. Please refer to replacement item below.
Spec
Input Electric Current |
25A |
Frequency |
50Hz/60Hz
|
Output Current |
90A
|
Working Wire Dia. |
Dia 0.6/0.8/0.9mm
|
size |
230(W) x 480(D) x 360(H)mm
|
Weight |
Body 6.5kg
|
Accessories |
Torch Cable 2m、Ground Wire Clip Adapted Cable 3m、Input Cable (3Core )3m、Tip For Welding Machine Dia 0.6/Dia 0.8/Dia 0.9、Nozzle 、 Wire Dia 0.9
|
|
|
Stable output by Inverter Control and reduced weight type
|
Input Power Supply |
100V(Single-Phase )
|
Usage Rate |
40% |
Catalog Price (JPY) |
¥
81,100
(Excluding tax)/¥
89,210(Tax including)
|
Quantity of stock |
Latest stock:0
(2024/06/02 03:25 Currently)
|
Catalog Page |
Page 0080
|
Replacement Items
Documents
Flyer |