Item# : EA922CT-1A
Description : Alcohol Disinfectant (Sensor Type)
Spec
<Body> |
|||
Detected by a sensor, alcohol liquid is automatically discharged and sprayed. |
|||
Power source-C battery 2 pcs (included) or AC adapter (EA922CT-4)(separately sold) |
|||
Dim.-135 x 250 x 308(H)mm |
|||
Weight-1.2kg |
|||
Note: For indoor use only. It cannot be used outdoors. Since it uses an infrared sensor, it may not operate properly due to the reflection of sunlight from the floor or installation stand. When setting the installation location, make sure that the sensor does not malfunction by detecting ambient light or obstacles. |
|||
With tray |
|||
Disinfectant is sold separately. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 17,200 (Excluding tax)/¥ 18,920(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:1 (2024/06/01 19:16 Currently) |
||||
Catalog Page | Page 2236 |
Relational Items |
---|
EA922CT-1A Alcohol Disinfectant (Sensor Type) |
EA922CT-2A 1.0L Alcohol Disinfectant (For EA922CT-1,-1A) |
EA922CT-4 AC Adapter (For EA922CT-1,-1A ) |