Item# : EA997XM-15
Description : Expanded Hard Polyethylene Foam
Spec
Material-Low-expanded polyethylene (expanded to about 15 times) |
|||
Dim.-500(W) x 1,000(D)mm |
|||
It is lightweight, excellent in strength, and suitable for applications where insulation, cold resistance, and chemical resistance are required. |
|||
Optimal for mold and cushioning material for precision and medical equipment |
|||
Thickness (mm) | 15 |
Qty. per unit | 4 pcs |
---|---|---|---|
Heat resistant temperature | 70 ° C to 90 ° C |
||
It is difficult to finish the same color in the manufacturing process of the manufacturer, so there are differences depending on the lot. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 8,580 (Excluding tax)/¥ 9,438(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:8 (2024/06/09 22:46 Currently) |
||||
Catalog Page | Page 1489 Page 1673 |