Item# : EA997XM-240
Description : Expanded Hard Polyethylene Foam
Spec
Material | Low-expanded polyethylene |
Foaming Magnification | About 15 times |
---|---|---|---|
It is lightweight, excellent in strength, and suitable for applications where insulation, cold resistance, and chemical resistance are required. | |||
It is most suitable for the trimmed template material, as well as cushion material for precision apparatus, medical equipment, tool cabinets, etc. |
|||
Size | 0.5 x 1m |
Thickness | 40mm |
Color | Yellow |
Qty. Per Unit | 1 Sheet |
Heat resistant temperature | 70 ° C to 90 ° C |
||
It is difficult to finish the same color in the manufacturing process of the manufacturer, so there are differences depending on the lot. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,390 (Excluding tax)/¥ 5,929(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:2 (2024/05/16 08:13 Currently) |
||||
Catalog Page | Page 1489 Page 1673 |