Item# : EA997XM-310
Description : Expanded Hard Polyethylene Foam
Spec
Material-Low-expanded polyethylene (expanded to about 15 times) |
|||
Dim.-500(W) x 1003(D)mm |
|||
It is lightweight, excellent in strength, and suitable for applications where insulation, cold resistance, and chemical resistance are required. |
|||
Ideal for precision device, medical equipment, die or cushion material including tool cabinet. |
|||
Color-Red |
|||
Thickness (mm)-10 |
|||
Qty. per unit-4 pcs |
|||
Heat resistant temperature | 70 ° C to 90 ° C |
||
---|---|---|---|
It is difficult to finish the same color in the manufacturing process of the manufacturer, so there are differences depending on the lot. |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 5,790 (Excluding tax)/¥ 6,369(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:3 (2024/05/16 06:43 Currently) |
||||
Catalog Page | Page 1489 Page 1673 |