Item# : EA999ME-10A
Description : ABC Extinguisher [For Automobile]
Spec
Powder ABC for Automobile |
|||
Pressurization type |
|||
On your car carrying car etc. for your security. |
|||
Chemical agent amount | 3.5kg |
Total Weight | About 5.0kg(Except bracket ) |
---|---|---|---|
Overall Height | About 512mm |
Overall Width | About 200mm |
Body Dia. | About Dia 123mm |
Radiation time | About 17sec (at 20℃) |
Radiation distance | 3~6m(at 20℃) |
Usable temperature range | -20~+40℃ |
Feature | Aluminum container which is light and has great durability is adopted. Resin Processing at the bottom to prevent scratch. |
||
With stop function |
|||
With recycling sticker |
|||
Ability unit | A-3,B-7,C |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 17,300 (Excluding tax)/¥ 19,030(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:9 (2024/05/17 15:56 Currently) |
||||
Catalog Page | Page 2454 |
Relational Items |
---|
EA999ME-3A |
EA999ME-4A |
EA999ME-10A ABC Extinguisher [For Automobile] |
EA999ME-20B |