Item# : EA109ND-139
Description : Spare Roller
Spec
Brush Material | Polyester |
Brush Width | 50mm |
---|---|---|---|
Hair length | 3mm |
Roller OD | 24mm |
Roller ID | 18mm |
Weight | 20g |
Qty. Per Unit | 2 Pcs |
Suitable Handle | EA109ND-120 |
Feature | ・Most suitable for internal corners and touch-up work ・Flexible small roller |
Usage | Adhesive ・High viscosity For paint |
Additional explanation |
It can be described as the specifications of the main body or related products. (2016.03.04 0993) |
---|
Catalog Price (JPY) |
¥ 1,140 (Excluding tax)/¥ 1,254(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/06/18 20:19 Currently) |
||||
Catalog Page |
Replacement Items
![]() |
|