Item# : EA124DJ-252
Description : Hose For Food (Heat-Resistant)
This product is no longer available. Please refer to replacement item below.
Spec
| Material |
Polyolefins
|
Usage Temperature Range |
-20 to 80℃
|
| Applicable Fluid |
Water ・Various Food ・Chemicals
|
|
|
| The substances of environmental hormone, such as phthalic acid ester, nonyl phenol are not contained. |
| It is non- vinyl chloride, and use of foods with oil and fat is possible. |
Chemical Resistance
|
Estimated working pressure is 20 ℃
|
| Id.xOd. |
25x33mm
|
Full length |
20m
|
| Working Pressure |
0.6MPa |
|
|
| Catalog Price (JPY) |
¥
39,100
(Excluding tax)/¥
43,010(Tax including)
|
| Quantity of stock |
Latest stock:0
(2026/11/23 02:39 Currently)
|
| Catalog Page |
Page 1402
|
Replacement Items