Item# : EA124DJ-321
Description : Hose For Food (Heat-Resistant)
Spec
| Material | Polyolefins |
Usage Temperature Range | -20 to 80℃ |
|---|---|---|---|
| Applicable Fluid | Water ・Various Food ・Chemicals |
||
| The substances of environmental hormone, such as phthalic acid ester, nonyl phenol are not contained. | |||
| It is non- vinyl chloride, and use of foods with oil and fat is possible. | |||
| Chemical Resistance |
|||
| Estimated working pressure is 20 ℃ |
|||
| Id.xOd. | 32x41mm |
Full length | 10m |
| Working Pressure | 0.5MPa | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 38,200 (Excluding tax)/¥ 42,020(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/23 02:39 Currently) |
||||
| Catalog Page | Page 1402 | ||||