Product Detail

URL:

Item# : EA124DJ-380

Description : Hose For Food (Heat-Resistant)

Spec

Material Polyolefins
Usage Temperature Range -20 to 80℃
Applicable Fluid Water ・Various Food ・Chemicals
The substances of environmental hormone, such as phthalic acid ester, nonyl phenol are not contained.
It is non- vinyl chloride, and use of foods with oil and fat is possible.
Chemical Resistance
Estimated working pressure is 20 ℃
Id.xOd. 38x48mm
Full length 5m
Working Pressure 0.4MPa
Additional explanation
Catalog Price (JPY)

¥ 24,600 (Excluding tax)/¥ 27,060(Tax including)

Quantity of stock

Latest stock:8

(2026/11/23 02:40 Currently)

Update
Catalog Page Page 1402
Relational Items
EA124DJ-250 Hose For Food (Heat-Resistant)
EA124DJ-251 Hose For Food (Heat-Resistant)
EA124DJ-252 Hose For Food (Heat-Resistant)
EA124DJ-320 Hose For Food (Heat-Resistant)
EA124DJ-321 Hose For Food (Heat-Resistant)
EA124DJ-322 Hose For Food (Heat-Resistant)
EA124DJ-380 Hose For Food (Heat-Resistant)
EA124DJ-381 Hose For Food (Heat-Resistant)
EA124DJ-382 Hose For Food (Heat-Resistant)