Product Detail

URL:

Item# : EA125ND-4

Description : [High Pressure-Resistant] Nylon Tube

Spec

Material-High pressure-resistant nylon
Operating temperature:Air... -20 to 80℃
Water/oil... 0 to 70℃
Max. operating pressure (23℃)
Applicable fluid-Air, water, oil
Heat, cold, pressure, wear, and bending fatigue resistances
Color-Milk white
OD x ID(mm) Dia. 4 x 2.5
Length 10m
Max pressure(MPa) 4.4
Additional explanation
Catalog Price (JPY)

¥ 1,760 (Excluding tax)/¥ 1,936(Tax including)

Quantity of stock

Latest stock:43

(2026/11/19 11:18 Currently)

Update
Catalog Page Page 1022 Page 1404
Relational Items
EA125ND-4 [High Pressure-Resistant] Nylon Tube
EA125ND-4A [High Pressure-Resistant] Nylon Tube
EA125ND-6 [High Pressure-Resistant] Nylon Tube
EA125ND-6A [High Pressure-Resistant] Nylon Tube
EA125ND-8 [High Pressure-Resistant] Nylon Tube
EA125ND-8A [High Pressure-Resistant] Nylon Tube
EA125ND-10 [High Pressure-Resistant] Nylon Tube
EA125ND-10A [High Pressure-Resistant] Nylon Tube
EA125ND-12 [High Pressure-Resistant] Nylon Tube
EA125ND-12A [High Pressure-Resistant] Nylon Tube
Web catalog image

Documents

Catalog
  1. PDF
  2. PDF