Item# : EA125ND-6A
Description : [High Pressure-Resistant] Nylon Tube
Spec
| Material-High pressure-resistant nylon |
|||
| Operating temperature:Air | -20 to 80℃, Water/Oil | ||
|---|---|---|---|
| Max. operating pressure (23℃) | |||
| Applicable fluid-Air, water, oil |
|||
| Heat, cold, pressure, wear, and bending fatigue resistances |
|||
| Color-Milk white |
|||
| OD x ID(mm) | Dia. 6 x 4 |
Length | 20m |
| Max pressure(MPa) | 3.7 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,810 (Excluding tax)/¥ 4,191(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:20 (2026/11/19 11:18 Currently) |
||||
| Catalog Page | Page 1022 Page 1404 | ||||