Item# : EA125ND-8
Description : [High Pressure-Resistant] Nylon Tube
Spec
| Material-High pressure-resistant nylon |
|||
| Operating temperature:Air | -20 to 80℃, Water/Oil | ||
|---|---|---|---|
| Max. operating pressure (23℃) | |||
| Applicable fluid-Air, water, oil |
|||
| Heat, cold, pressure, wear, and bending fatigue resistances |
|||
| Color-Milk white |
|||
| OD x ID(mm) | Dia. 8 x 6 |
Length | 10m |
| Max pressure(MPa) | 2.6 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 3,480 (Excluding tax)/¥ 3,828(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:10 (2026/11/19 11:18 Currently) |
||||
| Catalog Page | Page 1022 Page 1404 | ||||