Product Detail

URL:

Item# : EA125TA-20C

Description : High-Pressure Hose for Hydraulic (7.0MPa)

Spec

Material-Inner rubber: oil-resistant synthetic rubber, Reinforcement layer: hard steel wireOuter rubber: oil- and weather-resistant synthetic rubber
Metal part: Iron
Applicable fluid-General mineral operating oil
Normal pressure-7.0MPa
Temperature range: -40 to 100℃
Easy-to-install, slim and flexible high-pressure hose suitable for hydraulic equipment of construction machines, tool machines, and special equipment vehicles and for narrow piping places
Length 2,000
ID 12.7
OD 17.9
Min. radius 60
Screw size (G) 1/2”
Weight-860g
Additional explanation
Catalog Price (JPY)

¥ 6,160 (Excluding tax)/¥ 6,776(Tax including)

Quantity of stock

Latest stock:1

(2026/11/17 23:28 Currently)

Update
Catalog Page Page 1711
Relational Items
EA125TA-6A High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-6B High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-6C High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-6D High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-6E High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-10A High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-10B High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-10C High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-10D High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-10E High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-15A High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-15B High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-15C High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-15D High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-15E High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-20A High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-20B High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-20C High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-20D High-Pressure Hose for Hydraulic (7.0MPa)
EA125TA-20E High-Pressure Hose for Hydraulic (7.0MPa)