Item# : EA125TA-20E
Description : High-Pressure Hose for Hydraulic (7.0MPa)
Spec
| Material-Inner rubber: oil-resistant synthetic rubber, Reinforcement layer: hard steel wireOuter rubber: oil- and weather-resistant synthetic rubber Metal part: Iron |
|||
| Applicable fluid-General mineral operating oil |
|||
| Normal pressure-7.0MPa |
|||
| Temperature range: -40 to 100℃ |
|||
| Easy-to-install, slim and flexible high-pressure hose suitable for hydraulic equipment of construction machines, tool machines, and special equipment vehicles and for narrow piping places |
|||
| Length | 2,000 |
ID | 25.4 |
|---|---|---|---|
| OD | 31.6 |
Min. radius | 120 |
| Screw size (G) | 1” |
||
| Weight-1990g | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 13,100 (Excluding tax)/¥ 14,410(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/11/17 23:28 Currently) |
||||
| Catalog Page | Page 1711 | ||||