Item# : EA125TA-20D
Description : High-Pressure Hose for Hydraulic (7.0MPa)
Spec
| Material-Inner rubber: oil-resistant synthetic rubber, Reinforcement layer: hard steel wireOuter rubber: oil- and weather-resistant synthetic rubber Metal part: Iron |
|||
| Applicable fluid-General mineral operating oil |
|||
| Normal pressure-7.0MPa |
|||
| Temperature range: -40 to 100℃ |
|||
| Easy-to-install, slim and flexible high-pressure hose suitable for hydraulic equipment of construction machines, tool machines, and special equipment vehicles and for narrow piping places |
|||
| Length | 2,000 |
ID | 19 |
|---|---|---|---|
| OD | 25.2 |
Min. radius | 80 |
| Screw size (G) | 3/4” |
||
| Weight-1530g | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 9,680 (Excluding tax)/¥ 10,648(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:5 (2026/10/29 00:24 Currently) |
||||
| Catalog Page | Page 1711 | ||||