Item# : EA125TD-15C
Description : High-Pressure Hose for Hydraulic (20.5MPa)
Spec
| Material-Inner rubber: oil-resistant synthetic rubber, Reinforcement layer: hard steel wireOuter rubber: oil- and weather-resistant synthetic rubber Metal part: Iron |
|||
| Applicable fluid-General mineral operating oil |
|||
| Max. working pressure-20.5MPa | |||
| Temperature range: -40 to 100℃ |
|||
| Length | 1,500 |
ID | 12.7 |
|---|---|---|---|
| OD | 20.8 |
Min. radius | 90 |
| Screw size (G) | 1/2” |
||
| Weight-1155g | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 7,180 (Excluding tax)/¥ 7,898(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:3 (2026/10/28 23:27 Currently) |
||||
| Catalog Page | Page 1711 | ||||