Product Detail

URL:

Item# : EA125TD-6E

Description : High-Pressure Hose for Hydraulic (20.5MPa)

Spec

Material-Inner rubber: oil-resistant synthetic rubber, Reinforcement layer: hard steel wireOuter rubber: oil- and weather-resistant synthetic rubber
Metal part: Iron
Applicable fluid-General mineral operating oil
Max. working pressure-20.5MPa
Temperature range: -40 to 100℃
Length 600
ID 25.4
OD 36.5
Min. radius 180
Screw size (G) 1”
Weight-1656g
Additional explanation
Catalog Price (JPY)

¥ 10,800 (Excluding tax)/¥ 11,880(Tax including)

Quantity of stock

Latest stock:1

(2026/11/17 23:28 Currently)

Update
Catalog Page Page 1711
Relational Items
EA125TD-6A High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-6B High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-6C High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-6D High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-6E High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-10A High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-10B High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-10C High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-10D High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-10E High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-15A High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-15B High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-15C High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-15E High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-20A High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-20B High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-20C High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-20D High-Pressure Hose for Hydraulic (20.5MPa)
EA125TD-20E High-Pressure Hose for Hydraulic (20.5MPa)