Item# : EA125TD-20D
Description : High-Pressure Hose for Hydraulic (20.5MPa)
Spec
| Material-Inner rubber: oil-resistant synthetic rubber, Reinforcement layer: hard steel wireOuter rubber: oil- and weather-resistant synthetic rubber Metal part: Iron |
|||
| Applicable fluid-General mineral operating oil |
|||
| Max. working pressure-20.5MPa | |||
| Temperature range: -40 to 100℃ |
|||
| Length | 2,000 |
ID | 19 |
|---|---|---|---|
| OD | 28.4 |
Min. radius | 130 |
| Screw size (G) | 3/4” |
||
| Weight-2350g | |||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 14,600 (Excluding tax)/¥ 16,060(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:1 (2026/11/17 23:28 Currently) |
||||
| Catalog Page | Page 1711 | ||||