Product Detail

URL:

Item# : EA153SG-51

Description : Speed Controller

This product is no longer available. Please refer to replacement item below.

Spec

Material Body :Aluminum Alloy
Handle :Resin
Usage Pressure 0.05~1.0MPa
Pressure Resistance 1.5MPa
Applicable Fluid Air
Service Temperature -5~60℃
It is an inline type and a standard type speed controller.
Rohs-Compliant
Screw Size (Rc) 1/4
End 56mm
Additional explanation
Catalog Price (JPY)

¥ 1,680 (Excluding tax)/¥ 1,848(Tax including)

Quantity of stock

Latest stock:0

(2026/09/15 12:54 Currently)

Update
Relational Items
EA153SG-51 Speed Controller
EA153SG-52 Speed Controller