Product Detail

URL:

Item# : EA153SK-73

Description : Metering Valve with Silencer

This product is no longer available. Please refer to replacement item below.

Spec

Usage Pressure 0 to 1.0MPa
Operating temperature -5 to 60℃
Material Body :Brass
Sound-absorbing Material :PVA Sponge
Applicable Fluid Air
Muffling effect at maximum flow rate 20dB or more
Cylinder speed control is easy.
RoHS-Compliant
Mounting Screw R1/4
Additional explanation
Catalog Price (JPY)

¥ 940 (Excluding tax)/¥ 1,034(Tax including)

Quantity of stock

Latest stock:0

(2026/06/15 22:02 Currently)

Update
Relational Items
EA153SK-71 Metering Valve with Silencer
EA153SK-72 Metering Valve with Silencer
EA153SK-73 Metering Valve with Silencer
EA153SK-74 Metering Valve with Silencer
EA153SK-75 Metering Valve with Silencer