Item# : EA153SK-74
Description : Metering Valve with Silencer
Spec
| Usage Pressure | 0 to 1.0MPa |
Operating temperature | -5 to 60℃ |
|---|---|---|---|
| Material | Body :Brass Sound-absorbing Material :PVA Sponge |
Applicable Fluid | Air |
| Muffling effect at maximum flow rate 20dB or more |
|||
| Cylinder speed control is easy. |
|||
| RoHS-Compliant |
|||
| Mounting Screw | R3/8 | ||
| Additional explanation |
|
|---|
| Catalog Price (JPY) |
¥ 1,050 (Excluding tax)/¥ 1,155(Tax including) |
||||
|---|---|---|---|---|---|
| Quantity of stock |
Latest stock:0 (2026/06/15 22:03 Currently) |
||||
| Catalog Page | Page 1020 | ||||