Item# : EA153SR-12D
Description : Air Regulator
Spec
Maximum Operating Pressure | 1.0MPa |
Pressure Range | 0.05 to 0.85MPa |
---|---|---|---|
Pressure Resistance | 1.5MPa |
Ambient Temperature | -5 to 60℃ |
Bracket Adapted |
|||
Mounting Screw (Rc) | 1/4” |
End | 53mm |
Overall Height | 116.3mm |
Weight | 290g |
Countercurrent Function | Nothing |
Air Regulator | Pressure Gauge :Square Implantation Type |
Additional explanation |
|
---|
Catalog Price (JPY) |
¥ 6,050 (Excluding tax)/¥ 6,655(Tax including) |
||||
---|---|---|---|---|---|
Quantity of stock |
Latest stock:0 (2025/07/07 01:44 Currently) |