Product Detail

URL:

Item# : EA330FA-22

Description : Propane Burner (Trigger Type)

This product is no longer available. Please refer to replacement item below.

Spec

Heating value 100,000kcal/h
Full length (Hose Except ) 920mm
Hose Length 3m
Cylinder mounting male screw 22.5mm Left screw
By the trigger type where it is at the state of pilot burner when moving, and fire power can be adjusted when using, gas saving is possible.
It is effective for every heating work, such as road maintenance & repair, line installation work, deicing, drying, burning of weed, etc.
Flame Temperature(℃) 1500
Fire Length(mm) 800
Weight(Kg) 2.05
Additional explanation
Catalog Price (JPY)

¥ 28,000 (Excluding tax)/¥ 30,800(Tax including)

Quantity of stock

Latest stock:0

(2025/09/17 19:36 Currently)

Update

Replacement Items

EA330FA-2
Relational Items
EA330FA-21 Propane Burner (Trigger Type)
EA330FA-22 Propane Burner (Trigger Type)