Product Detail

URL:

Item# : EA354GH-21A

Description : Long Oil-Resistant Nitrile Gloves

Spec

It is excellent in oil resistance and abrasion resistance.
It protects the entire arm with a seamless integral type from the fingertip to the shoulder mouth.
Bottom portion with rubber band to prevent slippage
Vulnerable fingertips are coated four times.
Cleat Processing
Size M
Full length 650mm
Thickness 1.0mm
Around the palm 215mm
Middle finger length 75mm
Material Surface :Nitrile Rubber ,
Back :Polyester ・Cotton
Additional explanation
Catalog Price (JPY)

¥ 1,830 (Excluding tax)/¥ 2,013(Tax including)

Quantity of stock

Latest stock:19

(2026/11/20 23:51 Currently)

Update
Catalog Page Page 2200

Replacement Items

EA354BW-61
Relational Items
EA354GH-21A Long Oil-Resistant Nitrile Gloves
EA354GH-22A Long Oil-Resistant Nitrile Gloves
EA354GH-23A Long Oil-Resistant Nitrile Gloves