Item# : EA354GH-22A
Description : Long Oil-Resistant Nitrile Gloves
Spec
It is excellent in oil resistance and abrasion resistance.
|
It protects the entire arm with a seamless integral type from the fingertip to the shoulder mouth.
|
Bottom portion with rubber band to prevent slippage
|
Vulnerable fingertips are coated four times.
|
Cleat Processing
|
| Size |
L
|
Full length |
650mm
|
| Thickness |
1.0mm
|
Around the palm |
230mm
|
| Middle finger length |
80mm
|
Material |
Surface :Nitrile Rubber , Back :Polyester ・Cotton |
| Catalog Price (JPY) |
¥
1,830
(Excluding tax)/¥
2,013(Tax including)
|
| Quantity of stock |
Latest stock:64
(2026/11/20 23:59 Currently)
|
| Catalog Page |
Page 2200
|
Replacement Items