Product Detail

URL:

Item# : EA354GH-23A

Description : Long Oil-Resistant Nitrile Gloves

Spec

It is excellent in oil resistance and abrasion resistance.
It protects the entire arm with a seamless integral type from the fingertip to the shoulder mouth.
Bottom portion with rubber band to prevent slippage
Vulnerable fingertips are coated four times.
Cleat Processing
Size LL
Full length 650mm
Thickness 1.0mm
Around the palm 250mm
Middle finger length 86mm
Material Surface :Nitrile Rubber ,
Back :Polyester ・Cotton
Additional explanation
Catalog Price (JPY)

¥ 1,830 (Excluding tax)/¥ 2,013(Tax including)

Quantity of stock

Latest stock:28

(2026/11/20 23:59 Currently)

Update
Catalog Page Page 2200

Replacement Items

EA354BW-63
Relational Items
EA354GH-21A Long Oil-Resistant Nitrile Gloves
EA354GH-22A Long Oil-Resistant Nitrile Gloves
EA354GH-23A Long Oil-Resistant Nitrile Gloves