Product Detail

URL:

Item# : EA354GJ-56

Description : Cutting-Proof Gloves (Polyurethane Coating )

Spec

EUStandard CE EN388Incised wound-proof Super-Precision Level 3A
It fits thinly, it is suitable for fine work that needs a fingertip sense.
Because long fibers are adopted, it suppresses the generation of dust and lint from gloves.
Size M
Full length 220mm
Thickness 1.1mm
Around the palm 195mm
Middle finger length 80mm
Material Resin Section :Polyurethane ,
Fiber Section :Polyethylene ・Nylon ・Etc.
Color Body:Gray
Hem:White
Additional explanation
Catalog Price (JPY)

¥ 1,720 (Excluding tax)/¥ 1,892(Tax including)

Quantity of stock

Latest stock:25

(2026/11/22 03:47 Currently)

Update
Catalog Page Page 2185
Relational Items
EA354GJ-55
EA354GJ-56 Cutting-Proof Gloves (Polyurethane Coating )
EA354GJ-57 Cutting-Proof Gloves (Polyurethane Coating )
EA354GJ-58 Cutting-Proof Gloves (Polyurethane Coating )