Product Detail

URL:

Item# : EA354GJ-57

Description : Cutting-Proof Gloves (Polyurethane Coating )

Spec

EU Standard CE EN388 Cutting resistance at a prescribed level 3A
This is a thin and well-fitted gloves, so it is suitable for detailed work that needs a sense of fingertop.
It adopts long fibers and suppresses the generation of dust and lint from gloves.
Size L
Full length 230mm
Thickness 1.1mm
Around the palm 200mm
Middle finger length 82mm
Material Resin Section :Polyurethane
Fiber Section :Polyethylene ・Nylon ・Etc.
Color Body:Gray
Hem:Light blue
Additional explanation
Catalog Price (JPY)

¥ 1,720 (Excluding tax)/¥ 1,892(Tax including)

Quantity of stock

Latest stock:31

(2026/11/22 03:47 Currently)

Update
Catalog Page Page 2185
Relational Items
EA354GJ-55
EA354GJ-56 Cutting-Proof Gloves (Polyurethane Coating )
EA354GJ-57 Cutting-Proof Gloves (Polyurethane Coating )
EA354GJ-58 Cutting-Proof Gloves (Polyurethane Coating )